JW Winco GN7600-21-17-2-HNBR-85 Hygienic Design Sealing Ring

  • Mfr # 7600-21-17-2-HNBR-85

  • Zoro # G000664391


product price:  $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Outside Dia.
0.71 in
Material of Construction
Acrylonitrile butadiene rubber
Color
Blue
Inside Dia.
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7600-21-17-2-HNBR-85
Zoro #
G000664391
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
0.71 in
Inside Dia.
0.67 in

Details

Material of Construction
Acrylonitrile butadiene rubber
Color
Blue

Description

Components with cylindrical mounting surfaces, which are installed in hygienic areas, can be sealed and mounted without dead spaces using GN 7600 sealing rings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.