Shop J.W. WINCO
See all product information
Create Account
JW Winco GN7600-22-18-2-HNBR-85 Hygienic Design Sealing Ring
- Mfr # 7600-22-18-2-HNBR-85
- Zoro # G600664388
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Outside Dia.
0.71 in
Inside Dia.
0.71 in
Material of Construction
HNBR - Hydrogenated acrylonitrile butadiene rubber
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7600-22-18-2-HNBR-85
- Zoro #
- G600664388
- UPC #
- -
- Country of Origin
- Italy
- Material of Construction
- HNBR - Hydrogenated acrylonitrile butadiene rubber
- Color
- Blue
Dimensions
- Outside Dia.
- 0.71 in
- Inside Dia.
- 0.71 in
Description
Components with cylindrical mounting surfaces, which are installed in hygienic areas, can be sealed and mounted without dead spaces using GN 7600 sealing rings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.