Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN832-150-ST Toggle Latch

  • Mfr # 832-150-ST

  • Zoro # G100663744


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Catch/Latch Height
Catch: 0.43 in; Latch: 0.49 in
Catch/Latch Width
Catch: 0.75 in; Latch: 0.91 in
Catch/Latch Material
Steel
Mounting Hole Dia.
0.16 in
Length
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832-150-ST
Zoro #
G100663744
UPC #
-
Country of Origin
Italy

Dimensions

Catch/Latch Height
Catch: 0.43 in; Latch: 0.49 in
Catch/Latch Width
Catch: 0.75 in; Latch: 0.91 in
Mounting Hole Dia.
0.16 in
Length
5.51 in

Details

Catch/Latch Material
Steel
Finish
Zinc plated

Description

GN 832 toggle latches are used for the secure holding of flaps, container lids, etc. They lock securely over the center and are thus vibration proof.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.