Zoro Homepage

JW Winco GN833 50ENEL Toggle Latch

  • Mfr # 50ENEL

  • Zoro # G500664204


product price: $11.65
/ea

Key Features

Catch/Latch Material
Stainless Steel
Mounting Hole Dia.
0.20 in
Finish
Matte
Length
3.50 in
Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50ENEL
Zoro #
G500664204
UPC #
664423486591
Country of Origin
Italy

Dimensions

Mounting Hole Dia.
0.20 in
Length
3.50 in
Height
0.71 in

Details

Catch/Latch Material
Stainless Steel
Finish
Matte

Description

GN 833 toggle hook latches are used for the secure holding of flaps, container lids, machine coverings and similar applications. The clamping stroke exceeds the dead center point which makes them vibration proof. Due to the elasticity of the hook latch the components to be linked are held in position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.