This item is Discontinued.

This item is Discontinued.
J.W. Winco MFB Cabinet "U" Handles Nylon Plastic, with Tapped Inserts (Discontinued)
Mfr #
8300876
Zoro #
G004951954
UPC # 664423200548
Country of Origin Italy
Category Levers & Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8300876
Zoro #
G004951954
UPC #
664423200548
Country of Origin
Italy
Dimensions
Thread Size
1/4"-20
Height
1.42 in
Width
0.83 in
Overall Length
4.41 in
Details
Color
Black
Finish
Matte
Handle
Nylon Plastic
Insert Material
Brass
Mounting Distance
3.68 in
Description
J.w. Winco 8300876 mfb cabinet "u" handles nylon plastic, with tapped inserts further enhancing the ergonomic styling of our mf cabinet "u" handles, we have developed the mfb cabinet "u" handles to give this style a broader range of mounting possibilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.