This item is Discontinued.

J.W. Winco J.W. Winco Nylon Plastic Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread 6NS38K

This item is Discontinued.

J.W. Winco

J.W. Winco Nylon Plastic Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread (Discontinued)

Mfr # 6NS38K
Zoro # G704951155
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6NS38K
Zoro #
G704951155
UPC #
-
Country of Origin
United States

Description

J.w. Winco 6ns38k nylon plastic adj lever w/ stainless steel components m6 x 1.0 tapped thread adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.