Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

J.W. Winco J.W. Winco Nylon Plastic Adjustable Lever w/ Steel Components - M10 x 50mm Stud 10N50F35O

J.W. Winco Nylon Plastic Adjustable Lever w/ Steel Components - M10 x 50mm Stud (Discontinued)

  • Mfr # 10N50F35O
  • Zoro # G304951098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N50F35O
Zoro #
G304951098
UPC #
-
Country of Origin
United States

Dimensions

Length
78 mm
Thread Size
M10
Thread Length
50 mm

Details

Material
Steel, Black Oxide
Color
Orange
Thread Type
Threaded Stud
Finish
Thermoplastic
Handle
Nylon Plastic

Description

J.w. Winco 10n50f35o nylon plastic adjustable lever w/ steel components - m10 x 50mm stud adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.