This item is Discontinued.

J.W. Winco J.W. Winco Nylon Plastic Adjustable Lever With Stainless Steel Components M6 x 25mm Stud 6N25S33O

This item is Discontinued.

J.W. Winco

J.W. Winco Nylon Plastic Adjustable Lever With Stainless Steel Components M6 x 25mm Stud (Discontinued)

Mfr # 6N25S33O
Zoro # G004951343
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6N25S33O
Zoro #
G004951343
UPC #
-
Country of Origin
United States

Dimensions

Length
45 mm
Thread Size
M6
Thread Length
25 mm

Details

Material
Stainless Steel, Matte
Color
Orange
Thread Type
Threaded Stud
Finish
Thermoplastic
Handle
Nylon Plastic

Description

J.w. Winco 6n25s33o nylon plastic adjustable lever with stainless steel components m6 x 25mm stud adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.