This item is Discontinued.

J.W. Winco J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.57" Diameter, Steel 50.5-ND-40

J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.57" Diameter, Steel (Discontinued)

  • Mfr # 50.5-ND-40
  • Zoro # G405173672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.5-ND-40
Zoro #
G405173672
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Magnet Height
8 mm

Details

Max. Pull
500 N
Finish
Zinc plated
Housing Material
Steel
Temp. Range (F)
176°F
Magnet Material
NdFeB (Neodymium, iron, boron)

Description

J.w. Winco 50.5-nd-40 retaining magnet assembly disc-shaped w/ tapped hole - 1.57" diameter, steel gn 50.5 magnets are a shielded magnetic assembly. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For magnets with d1 diameter /= 50 mm, the magnetic surface of the magnet is covered with a plastic resistant to 175f (80c).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.