Zoro Homepage
This item is Discontinued.
J.W. Winco J.W. Winco Retaining Magnet Assembly Disc-Shaped w/o Thread - 1.18" Diameter, Plastic 53.1-ND-30-WS

J.W. Winco Retaining Magnet Assembly Disc-Shaped w/o Thread - 1.18" Diameter, Plastic (Discontinued)

  • Mfr # 53.1-ND-30-WS
  • Zoro # G005173645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53.1-ND-30-WS
Zoro #
G005173645
UPC #
-
Country of Origin
Germany

Dimensions

Magnet Height
8.5 mm

Details

Color
White
Max. Pull
27 N
Finish
Matte
Housing Material
Plastic
Temp. Range (F)
176°F
Magnet Material
NdFeB (Neodymium, iron, boron)

Description

J.w. Winco 53.1-nd-30-ws retaining magnet assembly disc-shaped w/o thread - 1.18" diameter, plastic gn 53.1 magnets are a shielded magnetic assembly. They are primarily used for holding drawings and the like. The magnetic material is characterized by a high adhesive force. Temperature resistant to 175 f (80c).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.