This item is Discontinued.

J.W. Winco J.W. Winco Set Screw w/ Full Ball - M4 x 0.7 Thread - 6mm Thread Length 605-M4-6-A

This item is Discontinued.

J.W. Winco

J.W. Winco Set Screw w/ Full Ball - M4 x 0.7 Thread - 6mm Thread Length (Discontinued)

Mfr # 605-M4-6-A
Zoro # G704921967
Country of Origin Japan
Category Set Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
605-M4-6-A
Zoro #
G704921967
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M4
Overall Length
6.8 mm
Minimum Point Diameter
2.5 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point Type
Full Ball
Point Material
Steel
Material
Steel
Finish
Blackened
Item
Set Screw

Description

Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/hex keys are used to drive the screw.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.