This item is Discontinued.

J.W. Winco J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.26" H, 270 Max Load,  253-38-5/16X18-15.9-55

J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.26" H, 270 Max Load, (Discontinued)

  • Mfr # 253-38-5/16X18-15.9-55
  • Zoro # G304995849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253-38-5/16X18-15.9-55
Zoro #
G304995849
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.26 in
Body Dia.
1-1/2 in
Thread Length
0.63 in
Thread Dia.
5/16"-18

Details

Thread/Plate Material
Steel
Thread Type
Threaded Stud
Body Material
Rubber
Surface Finish
Zinc Plated

Description

J.w. Winco vibration/shock absorption mount, conical, 1.26" h, 270 max load, 253-38-5/16x18-15.9-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.