Shop J.W. WINCO
See all product information
Create Account
JW Winco WN300.2-108-5/8X11-55-SW Adjustable Lever, Zinc Die-Cast
- Mfr # 300.2-108-5/8X11-55-SW
- Zoro # G200485079
product price:Â
$
17.69
/ea
Key Features
Thread Size
5/8 x 11"
Length
4.25 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300.2-108-5/8X11-55-SW
- Zoro #
- G200485079
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black
Description
Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.