JW Winco WN300.2-30-M4-12-SW Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-30-M4-12-SW

  • Zoro # G500485663


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Thread length l2
0.47 in
Color
SW - Black
Thread d1
M 4
Powder coated
Textured finishSR
Color/Finish
Textured finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.2-30-M4-12-SW
Zoro #
G500485663
UPC #
-
Country of Origin
Germany

Dimensions

Thread length l2
0.47 in
Lever length l1
1.18 in

Details

Color
SW - Black
Thread d1
M 4
Powder coated
Textured finishSR
Color/Finish
Textured finish

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.