JW Winco WN300.2-45-10X32-16-OS Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-45-10X32-16-OS

  • Zoro # G900486444


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Screw Length
0.63 in
Length
1.77 in
Diameter
13 mm
Material
Die-cast Zinc
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.2-45-10X32-16-OS
Zoro #
G900486444
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.63 in
Length
1.77 in
Thread Size
10"-32
Diameter
13 mm
Height
50 mm

Details

Material
Die-cast Zinc
Color
Orange
Finish
Powder Coated
Stroke
3.5 mm
Stud Material
Steel
Item
Lever

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.