
JW Winco WN300.2-45-1/4X20-32-OS Adjustable Lever, Zinc Die-Cast
Mfr # 300.2-45-1/4X20-32-OS
Zoro # G600486195
product price:Â $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Screw Length
1.26 in
Length
1.77 in
Thread Size
1/4"-20
Diameter
13 mm
Material
Die-cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300.2-45-1/4X20-32-OS
Zoro #
G600486195
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
1.26 in
Length
1.77 in
Thread Size
1/4"-20
Diameter
13 mm
Height
66 mm
Details
Material
Die-cast Zinc
Color
Orange
Finish
Powder Coated
Item
Lever
Stroke
3.5 mm
Stud Material
Steel
Description
Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.