JW Winco WN300.2-45-1/4X20-SW Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-45-1/4X20-SW

  • Zoro # G100486015


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Screw Length
9 mm
Length
1.77 in
Diameter
13 mm
Material
Die-cast Zinc
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.2-45-1/4X20-SW
Zoro #
G100486015
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
9 mm
Length
1.77 in
Thread Size
1/4"-20
Diameter
13 mm
Height
34 mm

Details

Material
Die-cast Zinc
Color
Black
Finish
Powder Coated
Insert Material
Steel
Item
Lever

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.