JW Winco WN300.2-45-M5-16-OS Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-45-M5-16-OS

  • Zoro # G000486634


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Thread Size
M 5
Color
OS - Orange
Powder coated
Textured finishSR
Thread Length
0.63 in
Lever Length
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.2-45-M5-16-OS
Zoro #
G000486634
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M 5
Thread Length
0.63 in
Lever Length
1.77 in

Details

Color
OS - Orange
Powder coated
Textured finishSR
Finish
Textured

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.