JW Winco WN300.2-63-M8-50-OS Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-63-M8-50-OS

  • Zoro # G200485307


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Powder coated
Textured finishSR
Lever length l1
2.48 in
Thread length l2
1.97 in
Color
OS - Orange
Thread d1
M 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.2-63-M8-50-OS
Zoro #
G200485307
UPC #
-
Country of Origin
Germany

Dimensions

Lever length l1
2.48 in
Thread length l2
1.97 in

Details

Powder coated
Textured finishSR
Color
OS - Orange
Thread d1
M 8
Color/Finish
Textured finish

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.