
JW Winco WN300.2-63-M8-50-SW Adjustable Lever, Zinc Die-Cast
Mfr # 300.2-63-M8-50-SW
Zoro # G600485273
product price:Â $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Screw Length
1.97 in
Length
2.48 in
Thread Size
M8
Diameter
17.5 mm
Material
Die-cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300.2-63-M8-50-SW
Zoro #
G600485273
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
1.97 in
Length
2.48 in
Thread Size
M8
Diameter
17.5 mm
Height
95 mm
Details
Material
Die-cast Zinc
Color
Black
Finish
Powder Coated
Item
Lever
Stud Material
Steel
Stroke
4 mm
Description
Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.