JW Winco WN300.2-78-5/16X18-SW Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-78-5/16X18-SW

  • Zoro # G100485568


product price:  $7.69
/ea

Key Features

Thread Size
5/16"-18
Color
Black
Powder coated
Textured finishSR
Lever Length
3.07 in
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.2-78-5/16X18-SW
Zoro #
G100485568
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Lever Length
3.07 in

Details

Color
Black
Powder coated
Textured finishSR
Finish
Textured

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.