
JW Winco WN300.2-78-M8-40-SW Adjustable Lever, Zinc Die-Cast
Mfr # 300.2-78-M8-40-SW
Zoro # G800484830
product price: $9.19
/eaKey Features
Lever length l1
3.07 in
Powder coated
Textured finishSR
Thread length l2
1.57 in
Color/Finish
Textured finish
Color
SW - Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300.2-78-M8-40-SW
Zoro #
G800484830
UPC #
-
Country of Origin
Germany
Dimensions
Lever length l1
3.07 in
Thread length l2
1.57 in
Details
Powder coated
Textured finishSR
Color/Finish
Textured finish
Color
SW - Black
Thread d1
M 8
Description
Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.