Shop J.W. WINCO
See all product information
Create Account
JW Winco WN300.2-92-1/2X13-32-OS Adjustable Lever, Zinc Die-Cast
- Mfr # 300.2-92-1/2X13-32-OS
- Zoro # G500484918
product price:Â
$
11.45
/ea
Key Features
Color
Orange
Thread Size
1/2 x 13 in
Length
3.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300.2-92-1/2X13-32-OS
- Zoro #
- G500484918
- UPC #
- -
- Country of Origin
- Germany
- Color
- Orange
Dimensions
- Thread Size
- 1/2 x 13 in
- Length
- 3.62 in
Description
Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.