JW Winco WN300.2-92-1/2X13-35-OS Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-92-1/2X13-35-OS

  • Zoro # G900484914


product price:  $11.49
/ea

Key Features

Color
Orange
Powder coated
Textured finishSR
Thread Size
1/2"-13
Lever Length
3.62 in
Thread Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.2-92-1/2X13-35-OS
Zoro #
G900484914
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Lever Length
3.62 in
Thread Length
1.38 in

Details

Color
Orange
Powder coated
Textured finishSR
Finish
Textured

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.