JW Winco WN300.2-92-M10-32-SW Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-92-M10-32-SW

  • Zoro # G600486478


product price:  $11.45
/ea

Key Features

Thread d1
M 10
Powder coated
Textured finishSR
Color/Finish
Textured finish
Color
SW - Black
Lever length l1
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.2-92-M10-32-SW
Zoro #
G600486478
UPC #
-
Country of Origin
Germany

Dimensions

Lever length l1
3.62 in
Thread length l2
1.26 in

Details

Thread d1
M 10
Powder coated
Textured finishSR
Color/Finish
Textured finish
Color
SW - Black

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.