JW Winco WN300.2-92-M10-OS Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-92-M10-OS

  • Zoro # G900486550


product price: $10.55
/ea

Key Features

Screw Length
17 mm
Length
3.62 in
Thread Size
M10
Diameter
24 mm
Material
Die-cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.2-92-M10-OS
Zoro #
G900486550
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
17 mm
Length
3.62 in
Thread Size
M10
Diameter
24 mm
Height
64 mm

Details

Material
Die-cast Zinc
Color
Orange
Finish
Powder Coated
Insert Material
Steel
Item
Lever

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.