JW Winco WN36-125-M30X2-150-C Leveling Feet

  • Mfr # 36-125-M30X2-150-C

  • Zoro # G400483028


product price:  $70.45
/ea

Key Features

Thread Size
M30-2
Base Dia.
4.92 in
Material
Steel
Bolt Length
5.91 in
Includes
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-125-M30X2-150-C
Zoro #
G400483028
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M30-2
Base Dia.
4.92 in
Bolt Length
5.91 in

Details

Item
Machine Feet
Material
Steel
Includes
O-Ring

Description

GN 36 machine feet are characterized by their solid construction and large variety. They are used especially on heavy application and large machines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.