JW Winco WN36-160-M30X2-150-A Leveling Feet

  • Mfr # 36-160-M30X2-150-A

  • Zoro # G400483332


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Thread Size
M30-2
Base Dia.
6.3 in
Material
Steel
Bolt Length
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-160-M30X2-150-A
Zoro #
G400483332
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M30-2
Base Dia.
6.3 in
Bolt Length
5.91 in

Details

Item
Machine Feet
Material
Steel

Description

GN 36 machine feet are characterized by their solid construction and large variety. They are used especially on heavy application and large machines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.