Shop J.W. WINCO
See all product information
Create Account
JW Winco WN36-200-M36X2-180-B Leveling Feet
- Mfr # 36-200-M36X2-180-B
- Zoro # G900483269
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Base Dia.
7.87 in
Thread Size
M 36 x 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36-200-M36X2-180-B
- Zoro #
- G900483269
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Base Dia.
- 7.87 in
- Thread Size
- M 36 x 2"
Description
GN 36 machine feet are characterized by their solid construction and large variety. They are used especially on heavy application and large machines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.