JW Winco WN37-160-M36X2-110-B Leveling Feet

  • Mfr # 37-160-M36X2-110-B

  • Zoro # G600482678


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M36-2
Base Dia.
6.3 in
Material
Steel
Bolt Length
4.33 in
Includes
Rubber Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-160-M36X2-110-B
Zoro #
G600482678
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M36-2
Base Dia.
6.3 in
Bolt Length
4.33 in

Details

Item
Machine Feet
Material
Steel
Includes
Rubber Pad

Description

GN 37 machine feet are characterized by their solid construction and large variety. They are used especially on heavy application and large machines. The through hole allows the machine feet to be attached centrally to the ground, making them ideal for compressive and tensile loads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.