Zoro Homepage

JW Winco WN5335.5 6TFR7S Star Knob

  • Mfr # 6TFR7S

  • Zoro # G100484844


product price: $63.39
/ea

Key Features

Diameter
2.36 in
Finish
Matte
Material
Stainless Steel
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TFR7S
Zoro #
G100484844
UPC #
664423540095
Country of Origin
Germany

Dimensions

Diameter
2.36 in
Thread Size
3/8"-16

Details

Finish
Matte
Material
Stainless Steel
Item
Knob

Description

WN 5335.5 quick release star knobs are manufactured from solid stainless steel bar. They are used in such applications where the knob has to be completely removed after the releasing operation and mounted again rapidly for re-clamping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.