Zoro Homepage

JW Winco WN9000 16N8WP1 Leveling Feet

  • Mfr # 16N8WP1

  • Zoro # G500483409


product price: $16.65
/ea

Key Features

Thread Size
M16
Base Dia.
1.97 in
Bolt Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16N8WP1
Zoro #
G500483409
UPC #
664423245891
Country of Origin
United States

Dimensions

Thread Size
M16
Base Dia.
1.97 in
Bolt Length
8 in

Details

Item
Leveling Mount

Description

WN 9000 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The steel NY-LEV leveling mounts feature a nylon plastic base with mounting holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.