Zoro Homepage

JW Winco WN9000.1 11T8WP9 Leveling Feet

  • Mfr # 11T8WP9

  • Zoro # G500484192


product price: $36.55
/ea

Key Features

Load Capacity
7500 lbf
Thread Size
3/4"-10
Base Dia.
4.33 in
Material
Stainless Steel
Bolt Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11T8WP9
Zoro #
G500484192
UPC #
664423344044
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Base Dia.
4.33 in
Bolt Length
8 in

Details

Item
Leveling Mount
Load Capacity
7500 lbf
Material
Stainless Steel
Base
Nylon Plastic, Glass Filled
Hex
15.9 mm

Description

WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.