Zoro Homepage

JW Winco WN9000.1 12N4WP7N Leveling Feet

  • Mfr # 12N4WP7N

  • Zoro # G000483619


product price: $17.69
/ea

Key Features

Load Capacity
800 lbf
Thread Size
M12
Base Dia.
1.97 in
Material
Stainless Steel
Bolt Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N4WP7N
Zoro #
G000483619
UPC #
664423249134
Country of Origin
United States

Dimensions

Thread Size
M12
Base Dia.
1.97 in
Bolt Length
4 in

Details

Item
Leveling Mount
Load Capacity
800 lbf
Material
Stainless Steel
Hex
10 mm
Base
Nylon Plastic, Glass Filled
Includes
Rubber Pad

Description

WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.