Zoro Homepage

JW Winco WN9000.1 24N10WP9 Leveling Feet

  • Mfr # 24N10WP9

  • Zoro # G600484498


product price: $52.99
/ea

Key Features

Load Capacity
7500 lbf
Thread Size
M24
Base Dia.
4.33 in
Material
Stainless Steel
Bolt Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24N10WP9
Zoro #
G600484498
UPC #
664423405929
Country of Origin
United States

Dimensions

Thread Size
M24
Base Dia.
4.33 in
Bolt Length
10 in

Details

Item
Leveling Mount
Load Capacity
7500 lbf
Material
Stainless Steel
Hex
19.1 mm
Base
Nylon Plastic, Glass Filled

Description

WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.