Shop J.W. WINCO
See all product information
Create Account
JW Winco WN9000.1 6TWP7N Leveling Feet
- Mfr # 6TWP7N
- Zoro # G900482835
product price:Â
$
10.99
/ea
Key Features
Base
Stainless Steel
Thread Size
3/8 x 16"
Base Dia.
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6TWP7N
- Zoro #
- G900482835
- UPC #
- 664423248618
- Country of Origin
- United States
- Base
- Stainless Steel
Dimensions
- Thread Size
- 3/8 x 16"
- Base Dia.
- 1.97 in
Description
WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.