Shop J.W. WINCO
See all product information
Create Account
JW Winco WN9100 10T5WP6 Leveling Feet
- Mfr # 10T5WP6
- Zoro # G300483371
product price:Â
$
18.65
/ea
Key Features
Thread Size
5/8"-11
Base Dia.
4.33 in
Bolt Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10T5WP6
- Zoro #
- G300483371
- UPC #
- 664423325791
- Country of Origin
- United States
- Item
- Leveling Mount
Dimensions
- Thread Size
- 5/8"-11
- Base Dia.
- 4.33 in
- Bolt Length
- 5 in
Description
WN 9100 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The steel NY-LEV leveling mounts feature a nylon plastic base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.