Zoro Homepage

JW Winco WN9100 12N3WP4N Leveling Feet

  • Mfr # 12N3WP4N

  • Zoro # G800484489


product price: $10.65
/ea

Key Features

Thread Size
M12
Base Dia.
50 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N3WP4N
Zoro #
G800484489
UPC #
664423247437
Country of Origin
United States

Dimensions

Thread Size
M12
Base Dia.
50 mm

Details

Material
Steel
Finish
Zinc Plated

Description

WN 9100 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The steel NY-LEV leveling mounts feature a nylon plastic base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.