Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco WN9100 6T5WP5N Leveling Feet

  • Mfr # 6T5WP5N

  • Zoro # G700483384


product price: $13.95
/ea

Key Features

Thread Size
3/8"-16
Base Dia.
3.15 in
Bolt Length
5 in
Includes
Rubber Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6T5WP5N
Zoro #
G700483384
UPC #
664423247710
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Base Dia.
3.15 in
Bolt Length
5 in

Details

Item
Leveling Mount
Includes
Rubber Pad

Description

WN 9100 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The steel NY-LEV leveling mounts feature a nylon plastic base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.