
JW Winco WN9100 6TWP5 Leveling Feet
Mfr # 6TWP5
Zoro # G600483033
product price: $10.85
/eaKey Features
Shape
Round
Height
1.75 in
Load Capacity
5,000 lbf
Thread Size
3/8"-16
Leveling Mount Type
Swivel Boltless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6TWP5
Zoro #
G600483033
UPC #
664423247642
Country of Origin
United States
Dimensions
Height
1.75 in
Thread Size
3/8"-16
Base Dia.
3.15 in
Details
Item
Female-End Leveling Mount
Shape
Round
Load Capacity
5,000 lbf
Leveling Mount Type
Swivel Boltless
Finish
Zinc-Plated
Includes
Mounting Holes Not Included
Base
Glass Filled Nylon
Description
WN 9100 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The steel NY-LEV leveling mounts feature a nylon plastic base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.