Shop J.W. WINCO
See all product information
Create Account
Knurled Nuts, Knurled Knobs
- Mfr # 8NF53
- Zoro # G800663488
product price:Â
$
2.39
/ea
Key Features
Base Dia. (In.)
0.63 in
Color
Black
Thread Size
M8
Overall Height
19.5 mm
Features
On Clamping Applications, the Partially Protruding Steel Insert of the Hollow Knurled Nuts GN 420 Prevents Chipping of the Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8NF53
- Zoro #
- G800663488
- UPC #
- 664423033665
- Country of Origin
- Germany
- Color
- Black
- Item
- Knurled Nuts; Knurled Knobs
- Features
- On Clamping Applications, the Partially Protruding Steel Insert of the Hollow Knurled Nuts GN 420 Prevents Chipping of the Plastic
- Max. Seal Temperature
- 248°F
- Handle Type
- Knurled Round
- Measurement System
- Metric
- Thread Material
- Steel
- Handle Material
- Technopolymer
- Standards
- RoHS
- Seal Temperature - Maximum
- 248 Degrees F
- Tap Type
- Through Hole
- Wire Color
- Black
Dimensions
- Base Dia. (In.)
- 0.63 in
- Thread Size
- M8
- Overall Height
- 19.5 mm
- Handle Diameter
- 30 mm
- Base Height
- 8.5 mm
- Thread Length
- 11.5 mm
- Fits Chest Size
- On Clamping Applications, the Partially Protruding Steel Insert of the Hollow Knurled Nuts GN 420 Prevents Chipping of the Plastic
- Base Diameter
- 16 mm
Description
Knurled Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.