Zoro Homepage

Knurled Screws, Hand Knobs

  • Mfr # 2T1KR1

  • Zoro # G411854411


product price: $5.49
/ea

Key Features

Color
Black
Thread Size
10"-24
Standards
RoHS
Overall Height
1.63 in
Base Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2T1KR1
Zoro #
G411854411
UPC #
664423172999
Country of Origin
United States

Dimensions

Thread Size
10"-24
Overall Height
1.63 in
Base Diameter
0.5 in
Handle Diameter
0.75 in
Base Height
0.38 in
Thread Length
1 in

Details

Color
Black
Standards
RoHS
Item
Knurled Screws; Knurled Hand Knobs
Thread Material
Steel
Handle Material
Steel
Measurement System
Inch
Handle Type
Knurled Round
Features
Knurled Head for Non-Slip Grip, Machined from Solid Bar, Stud Drilled and Pinned into Knurled Knob Body

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.