Zoro Homepage

Knurled Screws, Hand Knobs

  • Mfr # 2T5000KR1

  • Zoro # G311854474


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Black
Thread Size
10"-24
Overall Height
1.13 in
Standards
RoHS
Base Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2T5000KR1
Zoro #
G311854474
UPC #
664423173033
Country of Origin
United States

Dimensions

Thread Size
10"-24
Overall Height
1.13 in
Base Diameter
0.5 in
Thread Length
0.5 in
Base Height
0.38 in
Handle Diameter
0.75 in

Details

Color
Black
Item
Knurled Screws; Knurled Hand Knobs
Standards
RoHS
Handle Material
Steel
Handle Type
Knurled Round
Measurement System
Inch
Thread Material
Steel
Features
Knurled Head for Non-Slip Grip, Machined from Solid Bar, Stud Drilled and Pinned into Knurled Knob Body

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.