Zoro Homepage

Knurled Screws, Hand Knobs

  • Mfr # 5T175KR2S

  • Zoro # G911854058


product price: $16.19
/ea

Key Features

Thread Size
5/16"-18
Overall Height
2.5 in
Standards
AISI, RoHS
Handle Type
Knurled Round
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T175KR2S
Zoro #
G911854058
UPC #
664423173453
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Height
2.5 in
Base Diameter
0.63 in
Handle Diameter
1 in
Thread Length
1.75 in
Base Height
0.5 in

Details

Item
Knurled Screws; Knurled Hand Knobs
Standards
AISI, RoHS
Handle Type
Knurled Round
Measurement System
Inch
Features
Knurled Head for Non-Slip Grip, Machined from Solid Bar, Stud Drilled and Pinned into Knurled Knob Body
Thread Material
Stainless Steel
Handle Material
Stainless Steel

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.