Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Screws, Hand Knobs

  • Mfr # 5TKR3S

  • Zoro # G011854439


product price: $13.99
/ea

Key Features

Thread Size
5/16"-18
Standards
AISI, RoHS
Overall Height
1 in
Thread Material
Stainless Steel
Base Height
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TKR3S
Zoro #
G011854439
UPC #
664423173583
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Height
1 in
Base Height
0.69 in
Handle Diameter
1.5 in
Base Diameter
0.75 in
Thread Length
0.63 in

Details

Standards
AISI, RoHS
Item
Knurled Screws; Knurled Hand Knobs
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Handle Type
Knurled Round
Features
Machined from Solid Bar, Non-Slip Grip
Measurement System
Inch
Tap Type
Blind Hole

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.