Zoro Homepage

Knurled Screws, Hand Knobs

  • Mfr # 6T3KR4

  • Zoro # G811853953


product price: $16.59
/ea

Key Features

Color
Black
Thread Size
3/8"-16
Standards
RoHS
Overall Height
4.13 in
Features
Knurled Head for Non-Slip Grip, Machined from Solid Bar, Stud Drilled and Pinned into Knurled Knob Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6T3KR4
Zoro #
G811853953
UPC #
664423173934
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Height
4.13 in
Handle Diameter
2 in
Base Diameter
1 in
Base Height
0.75 in
Thread Length
3 in

Details

Color
Black
Standards
RoHS
Item
Knurled Screws; Knurled Hand Knobs
Features
Knurled Head for Non-Slip Grip, Machined from Solid Bar, Stud Drilled and Pinned into Knurled Knob Body
Handle Type
Knurled Round
Thread Material
Steel
Handle Material
Steel
Measurement System
Inch

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.