Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Screws, Hand Knobs

  • Mfr # 8TKR5S

  • Zoro # G711854401


product price: $46.19
/ea

Key Features

Thread Size
1/2"-13
Overall Height
1.5 in
Standards
AISI, RoHS
Handle Material
Stainless Steel
Tap Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8TKR5S
Zoro #
G711854401
UPC #
664423174207
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Height
1.5 in
Base Height
0.94 in
Base Diameter
1.5 in
Handle Diameter
2.5 in
Thread Length
0.75 in

Details

Item
Knurled Screws; Knurled Hand Knobs
Standards
AISI, RoHS
Handle Material
Stainless Steel
Tap Type
Blind Hole
Handle Type
Knurled Round
Measurement System
Inch
Features
Machined from Solid Bar, Non-Slip Grip
Thread Material
Stainless Steel

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.