Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Screws, Knurled Hand Knobs

  • Mfr # 421-10X32-0.375

  • Zoro # G211854536


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Color
Black
Thread Size
10"-32
Standards
RoHS
Overall Height
0.915 in
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-10X32-0.375
Zoro #
G211854536
UPC #
664423610705
Country of Origin
United States

Dimensions

Thread Size
10"-32
Overall Height
0.915 in
Thread Length
0.375 in
Base Diameter
0.47 in
Handle Diameter
0.75 in
Base Height
0.23 in

Details

Color
Black
Standards
RoHS
Item
Knurled Screws; Knurled Hand Knobs
Measurement System
Inch
Handle Type
Knurled Round
Features
On Clamping Operations, the Partially Protruding Steel Hub of the Hollow Knurled Screws GN 421 Prevents Chipping of the Plastic
Seal Temperature - Maximum
248 Degrees F
Handle Material
Technopolymer
Thread Material
Steel

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.