Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Screws, Knurled Hand Knobs

  • Mfr # 421-10X32-0.500

  • Zoro # G411854558


product price: $1.39
/ea

Key Features

Color
Black
Thread Size
10"-32
Overall Height
1.04 in
Standards
RoHS
Thread Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-10X32-0.500
Zoro #
G411854558
UPC #
664423610712
Country of Origin
United States

Dimensions

Thread Size
10"-32
Overall Height
1.04 in
Handle Diameter
0.75 in
Thread Length
0.5 in
Base Height
0.23 in
Base Diameter
0.47 in

Details

Color
Black
Item
Knurled Screws; Knurled Hand Knobs
Standards
RoHS
Thread Material
Steel
Measurement System
Inch
Features
On Clamping Operations, the Partially Protruding Steel Hub of the Hollow Knurled Screws GN 421 Prevents Chipping of the Plastic
Seal Temperature - Maximum
248 Degrees F
Handle Type
Knurled Round
Handle Material
Technopolymer

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.