Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Screws, Knurled Hand Knobs

  • Mfr # 421-10X32-0.750

  • Zoro # G811854530


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Color
Black
Thread Size
10"-32
Overall Height
1.29 in
Standards
RoHS
Handle Material
Technopolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-10X32-0.750
Zoro #
G811854530
UPC #
664423610729
Country of Origin
United States

Dimensions

Thread Size
10"-32
Overall Height
1.29 in
Thread Length
0.75 in
Base Diameter
0.47 in
Base Height
0.23 in
Handle Diameter
0.75 in

Details

Color
Black
Standards
RoHS
Item
Knurled Screws; Knurled Hand Knobs
Handle Material
Technopolymer
Handle Type
Knurled Round
Thread Material
Steel
Seal Temperature - Maximum
248 Degrees F
Features
On Clamping Operations, the Partially Protruding Steel Hub of the Hollow Knurled Screws GN 421 Prevents Chipping of the Plastic
Measurement System
Inch

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.